Check Availability
  • MSA 

    Multi-Gas Detector, CO/H2, Charcoal Gray

  • Item # 33RJ34
  • Mfr. Model # 10154074
Multi-Gas Detector, CO/H2, Charcoal Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

The MSA multi-gas detector detects carbon monoxide and hydrogen. The ALTAIR® 2XP multi-gas detector is the first portable gas detector to introduce revolutionary XCell® Pulse Technology which delivers a stand-alone bump test. This daily bump test is performed without calibration accessories or specific calibration gas. Visual indicators on the detector make verification of bump tests easy. Highly visible green light (check mark for bumped) or flashes red when not bumped. Easy one-button operation. Large, high-contrast display shows ppm and visual sensor status. Durable rubberized housing.
Show More Close
 

Technical Specifications

Item # 33RJ34
Mfr. Model # 10154074
UNSPSC #46171613
Shipping Weight 0.47 lbs
Country of Origin USA *
Item Multi-Gas Detector
Detects Carbon Monoxide, Hydrogen
Gas Type CO, H2
Sensor Range 0 to 1999 ppm
Resolution 1 ppm
Housing Color Charcoal Gray
Operating Temp. Range -20 Degrees to +50 Degrees C (-4 Degrees to +122 Degrees F)
Alarm Setting Adjustable
Alarm Type Audible, Visual, Vibrating
Battery Type Lithium
Battery Life 18 mo.
Display Monochrome
Standards CSA Class 1, Div. 1 Gr. A, B, C & D, IECEx Ga Ex ia IIC T4, INMETRO BR-Ex ia IIC T4
Features Rugged Rubberized Armor with One-Handed, One-Button Operation. Replaceable Lithium Battery Pack And 3 yr. Warranty On Chassis and Electronics
Height 3-13/32"
Width 2-7/32"
Depth 1-29/32"
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms