Check Availability
  • MSA 

    MSA Half Mask Respirator, Respirator Connection Type: Bayonet, Mask Size: S

  • Item # 6JR27
  • Mfr. Model # 815696
MSA Half Mask Respirator, Respirator Connection Type: Bayonet, Mask Size: S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The MSA Advantage® 200 LS half-facepiece respirator is soft, light, and comfortable. Sealing surface conforms to wearer. Thermoplastic rubber facepiece with double neckstrap.
Show More Close
 

Technical Specifications

Item # 6JR27
Mfr. Model # 815696
UNSPSC #46182002
Catalog Page 1760
Shipping Weight 0.28 lbs
Country of Origin USA *
Item Half Mask Respirator
Facepiece Material Thermoplastic Rubber
Half Mask Suspension Type Standard
Head Harness Material Thermoplastic Rubber
Cartridges Included No
Disposable/ Reusable Reusable
Mask Size S
Typical Application Asbestos Abatement, Grinding, Painting, Sanding, Welding
Series Advantage(R) 200 LS Series
Respirator Connection Type Bayonet
Configured For Dual Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms