Check Availability
  • MSA 

    Hard Hat Sweatband, Terrycloth, Tan,1 EA

  • Item # 4RB54
  • Mfr. Model # 10068890
  • (1)
Hard Hat Sweatband, Terrycloth, Tan,1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Help protect your eyes and face from sweat and drips with this MSA® hard hat sweatband. The terry cloth material is absorbent, comfortable, and the sweatband can easily attach to the industrial helmet’s suspension system. Model is compatible with all MSA suspensions and is machine washable to ease cleaning.
Show More Close
 

Technical Specifications

Item # 4RB54
Mfr. Model # 10068890
UNSPSC #46181701
Catalog Page 1635
Shipping Weight 0.05 lbs
Country of Origin Taiwan *
Item Hard Hat Sweatband
Color Tan
Pattern Solid
Material Terrycloth
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms