Check Availability
  • MSA 

    Gas Detector,Charcoal,LiPo Battery Type

  • Item # 403U15
  • Mfr. Model # 10178356
Gas Detector,Charcoal,LiPo Battery Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 403U15
Mfr. Model # 10178356
UNSPSC #46171613
Shipping Weight 3.5 lbs
Country of Origin USA *
Item Multi-Gas Detector
Detects Lower Explosive Limit, Oxygen, Carbon Monoxide, Hydrogen Sulfide
Gas Type LEL, O2, CO, H2S
Sensor Range LEL 0 to 100%, O2 0 to 30% Vol., CO 0 to 1999 ppm, H2S 0 to 200 ppm
Resolution O2 0.1% Vol., H2S 1 ppm, CO 1 ppm, LEL 1%
Housing Color Charcoal
Operating Temp. Range -40 Degrees to 140 Degrees F
Alarm Setting LEL Alarm 1 - 10%, Alarm 2 - 20%, O2 Alarm 1 - 19.5%, Alarm 2 - 23.5 %, CO Alarm 1 - 35 ppm, Alarm 2 - 50 ppm, H2S Alarm 1 - 10 ppm, Alarm 2 - 15 ppm
Alarm Type Audible, Visual, Vibrating
Battery Type Lithium Polymer
Battery Life 24 hr.
Display Monochrome
Standards Class - C482801 Class I, Division 1, Groups A, B, C, & D, Class II, Division 1 Groups E, F, & G, Class III; T4
Features Bluetooth Capability, Water Resistant, Integrated Sampling Pump, Standard Data Logging and Event Logging
Height 4"
Width 6"
Depth 2"
Includes Kit, Monitor, Charger, Cal Cap, Cal Tubing, 34L Calibration Cylinder, Regulator
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.

Alternate Search Terms