Check Availability
  • MSA 

    Gas Detector,Charcoal,LiPo Battery Type

  • Item # 403U13
  • Mfr. Model # 10178557
Gas Detector,Charcoal,LiPo Battery Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 403U13
Mfr. Model # 10178557
UNSPSC #46171613
Shipping Weight 2.5 lbs
Country of Origin USA *
Item Multi-Gas Detector
Detects Lower Explosive Limit, Oxygen, Carbon Monoxide, Hydrogen Sulfide
Gas Type LEL, O2, CO, H2S
Sensor Range LEL 0 to 100%, O2 0 to 30% Vol., CO 0 to 1999 ppm, H2S 0 to 200 ppm
Resolution O2 0.1% Vol., H2S 1 ppm, CO 1 ppm, LEL 1%
Housing Color Charcoal
Operating Temp. Range -40 Degrees to 140 Degrees F
Alarm Setting Motion Alert, Visual Alarm, Audible Alarm, LEL Alarm 10-20, O2 19.5-23.0, CO 25-100, H2S 5-10
Alarm Type Audible, Visual, Vibrating
Battery Type Lithium Polymer
Battery Life 24 hr.
Display Monochrome
Standards Class - C482801 Class I, Division 1, Groups A, B, C, & D, Class II, Division 1 Groups E, F, & G, Class III; T4
Features Bluetooth Capability, Water Resistant, Integrated Sampling Pump, Standard Data Logging and Event Logging
Height 4"
Width 6"
Depth 2"
Includes Charcoal Monitor, Charger, Cal Cap, Cal Tubing
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.

Alternate Search Terms