Check Availability
  • MSA 

    Full Brim Hard Hat, Type 1, Class C ANSI Classification, V-Gard®, Pinlock (4-Point)

  • Item # 5KAX5
  • Mfr. Model # 460069
Full Brim Hard Hat,  Type 1, Class C ANSI Classification,  V-Gard®,  Pinlock (4-Point)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cap has slots for easy attachment of accessories such as hearing protection.
Show More Close
 

Technical Specifications

Item # 5KAX5
Mfr. Model # 460069
UNSPSC #46181701
Catalog Page 1636
Shipping Weight 0.88 lbs
Country of Origin USA *
Item Hard Hat
ANSI Classification Type 1, Class C
Head Protection Style Full Brim
Head Protection Suspension Type Pinlock (4-Point)
Head Protection Color White
Head Protection Graphics No Graphics
Fits Hat Size 6-1/2 to 8
Head Protection Material Polyethylene
Head Protection Venting No
Standards ANSI Z89.1-2014, CSA Z94.1-2015
Series V-Gard(R)
ANSI Impact Type 1
ANSI Electrical Class C
Suspension Adjustment Type Pinlock
Number of Suspension Points 4
Color/Graphics Type Basic Colors
Accessory Slots Yes
Color White
CSA Class E
CSA Type 1
Graphics None
Hard Hat Sub-Category Hard Hat Combination Kits
* This product's country of origin is subject to change

Welcome Sign In