Check Availability
  • MSA 

    Full Brim Hard Hat, 4 pt. Pinlock Suspension, Natural Tan, Hat Size: 6-1/2 to 8

  • Item # 5KAW9
  • Mfr. Model # 460389
Full Brim Hard Hat, 4 pt. Pinlock Suspension, Natural Tan, Hat Size: 6-1/2 to 8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Skullgard® Protective Caps and Hats
Layers of pressure-laminated, resin-impregnated textiles offer protection where metal splash and high temperatures are common.
• Meet ANSI Type I (top impact)
Show More Close
 

Technical Specifications

Item # 5KAW9
Mfr. Model # 460389
UNSPSC #46181701
Shipping Weight 1.03 lbs
Country of Origin USA *
Item Hard Hat
Hard Hat Style Full Brim
Hard Hat ANSI Type 1
Hard Hat ANSI Class C, G
Series Skullgard
Graphics None
Hard Hat Suspension 4 pt. Pinlock
Color Natural Tan
Fits Hat Size 6-1/2 to 8
Shell Material - Head Protection Phenolic
Accessory Slots No
Head Protection Venting No
Standards ANSI/ISEA Z89.1-2009, CSA Z94.1-2005
CSA Type 1
CSA Class E
Includes Hard Hat, Suspension, Instructions
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms