Check Availability
  • MSA 

    Full Brim Hard Hat, 4 pt. Ratchet Suspension, Red, Hat Size: 6-1/2 to 8

  • Item # 4RB25
  • Mfr. Model # 475371
Full Brim Hard Hat, 4 pt. Ratchet Suspension, Red, Hat Size: 6-1/2 to 8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Nonslotted V-Gard® hat has a tough, lightweight shell and full brim that offers extra coverage at sides and back of neck.
Show More Close
 

Technical Specifications

Item # 4RB25
Mfr. Model # 475371
UNSPSC #46181701
Catalog Page 1635
Shipping Weight 0.95 lbs
Country of Origin USA *
Item Hard Hat
Hard Hat Style Full Brim
Hard Hat ANSI Type 1
Hard Hat ANSI Class C, E
Series V-Gard
Graphics None
Hard Hat Suspension 4 pt. Ratchet
Color Red
Fits Hat Size 6-1/2 to 8
Shell Material - Head Protection Polyethylene
Accessory Slots Yes
Head Protection Venting No
Standards ANSI Z89.1-2014, CSA Z94.1-2015
CSA Type 1
CSA Class E
Includes Hard Hat, Suspension, Instructions
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms