Check Availability
  • MSA 

    Full Brim Hard Hat, 4 pt. Ratchet Suspension, Natural Tan, Hat Size: One Size Fits Most

  • Item # 4MD46
  • Mfr. Model # 475407
  • (1)
Full Brim Hard Hat, 4 pt. Ratchet Suspension, Natural Tan, Hat Size: One Size Fits Most
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Layers of pressure-laminated, resin-impregnated textiles offer protection where metal splash and high temperatures are common.
Show More Close
 

Technical Specifications

Item # 4MD46
Mfr. Model # 475407
UNSPSC #46181701
Shipping Weight 0.85 lbs
Country of Origin USA *
Item Hard Hat
Hard Hat Style Full Brim
Hard Hat ANSI Type 1
Hard Hat ANSI Class C, G
Series Skullgard(R)
Graphics None
Hard Hat Suspension 4 pt. Ratchet
Color Natural Tan
Fits Hat Size One Size Fits Most
Shell Material - Head Protection Phenolic
Accessory Slots No
Head Protection Venting No
Standards ANSI/ISEA Z89.1-2014
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms