Check Availability
  • MSA 

    Full Brim Hard Hat, 4 pt. Ratchet Suspension, Yellow, Hat Size: One Size Fits Most

  • Item # 4MD30
  • Mfr. Model # 475366
Full Brim Hard Hat, 4 pt. Ratchet Suspension, Yellow, Hat Size: One Size Fits Most
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Nonslotted V-Gard® hat has a tough, lightweight shell and full brim that offers extra coverage at sides and back of neck.
Show More Close
 

Technical Specifications

Item # 4MD30
Mfr. Model # 475366
UNSPSC #46181701
Catalog Page 1636
Shipping Weight 0.95 lbs
Country of Origin USA *
Item Hard Hat
Hard Hat Style Full Brim
Hard Hat ANSI Type 1
Hard Hat ANSI Class C, E
Hard Hat ANSI Type and Class Type 1, Class E
Series V-Gard(R)
Graphics None
Hard Hat Suspension 4 pt. Ratchet
Color Yellow
Fits Hat Size One Size Fits Most
Shell Material - Head Protection Polyethylene
Accessory Slots Yes
Head Protection Venting No
Standards ANSI Z89.1-2014, CSA Z94.1-2015
CSA Type 1
CSA Class E
* This product's country of origin is subject to change

Welcome Sign In