Check Availability
  • MSA 

    Full Brim Hard Hat, 4 pt. Pinlock Suspension, Green, Hat Size: 6-1/2 to 8

  • Item # 3RRL2
  • Mfr. Model # 454735
Full Brim Hard Hat, 4 pt. Pinlock Suspension, Green, Hat Size: 6-1/2 to 8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

MSA V-Gard® full-brim polyurethane-shell protective hard hat provides outstanding impact protection in a variety of oil and gas, utilities, and contractor applications. The ratcheting suspension and self-adjusting crown straps give you a custom fit for comfortable all-day wear and the slotted design lets you attach accessories, such as hearing protection, lights, and more. This helmet is an excellent choice for welding, asbestos abatement, food processing, manufacturing, steel smelting, and more.
Show More Close
 

Technical Specifications

Item # 3RRL2
Mfr. Model # 454735
UNSPSC #46181701
Shipping Weight 0.75 lbs
Country of Origin USA *
Item Hard Hat
Hard Hat Style Full Brim
Hard Hat ANSI Type 1
Hard Hat ANSI Class C, E
Series V-Gard
Graphics None
Hard Hat Suspension 4 pt. Pinlock
Color Green
Fits Hat Size 6-1/2 to 8
Shell Material - Head Protection Polyethylene
Accessory Slots Yes
Head Protection Venting No
Standards ANSI/ISEA Z89.1-2014, CSA Z94.1-2005 Class E
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms