Check Availability
  • MSA 

    Full Brim Hard Hat, 4 pt. Pinlock Suspension, Hi-Visibility Orange, Hat Size: One Size Fits Most

  • Item # 22EY74
  • Mfr. Model # 489360
Full Brim Hard Hat, 4 pt. Pinlock Suspension, Hi-Visibility Orange, Hat Size: One Size Fits Most
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This MSA Comfo-CapĀ® is a low-profile hard hat that features a front lamp bracket, and a low crown clearance for low-ceiling areas, making it an excellent choice for mining applications. The polycarbonate shell has cross ridges on the crown for improved strength and rigidity. A 4-point pinlock suspension can be easily adjusted for a custom fit and improved stability. the front brim provides additional protection against UV rays, rain, and falling dust and debris.
Show More Close
 

Technical Specifications

Item # 22EY74
Mfr. Model # 489360
UNSPSC #46181701
Shipping Weight 0.85 lbs
Country of Origin USA *
Item Hard Hat
Hard Hat Style Full Brim
Hard Hat ANSI Type 1
Hard Hat ANSI Class C, E
Series V-Gard
Graphics None
Hard Hat Suspension 4 pt. Pinlock
Color Hi-Visibility Orange
Fits Hat Size One Size Fits Most
Shell Material - Head Protection Polyethylene
Accessory Slots Yes
Head Protection Venting No
Standards ANSI/ISEA Z89.1-2014, CSA Z94.1-2005 Class E
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms