Check Availability
  • MSA 

    Front Brim Hard Hat, 4 pt. Ratchet Suspension, Hi-Visibility Orange with Yellow/Green Stripe, Hat Si

  • Item # 5KAX1
  • Mfr. Model # 10102193
Front Brim Hard Hat, 4 pt. Ratchet Suspension, Hi-Visibility Orange with Yellow/Green Stripe, Hat Si
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tough, lightweight polyethylene shell. Cap has slots for easy attachment of accessories such as hearing protection.
Show More Close
 

Technical Specifications

Item # 5KAX1
Mfr. Model # 10102193
UNSPSC #46181701
Catalog Page 1635
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Hard Hat
Hard Hat Style Front Brim
Hard Hat ANSI Type 1
Hard Hat ANSI Class C, E
Series V-Gard
Graphics None
Hard Hat Suspension 4 pt. Ratchet
Color Hi-Visibility Orange with Yellow/Green Stripe
Fits Hat Size 6-1/2 to 8
Shell Material - Head Protection Polyethylene
Accessory Slots Yes
Head Protection Venting No
Standards ANSI Z89.1-2014, CSA Z94.1-2015
CSA Type 1
CSA Class E
Includes Hard Hat, Suspension, Instructions
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms