Check Availability
  • MSA 

    Front Brim Hard Hat, 4 pt. Pinlock Suspension, Natural Tan, Hat Size: 6-1/2 to 8

  • Item # 5KAW8
  • Mfr. Model # 460409
Front Brim Hard Hat, 4 pt. Pinlock Suspension, Natural Tan, Hat Size: 6-1/2 to 8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Skullgard® Protective Caps and Hats
Layers of pressure-laminated, resin-impregnated textiles offer protection where metal splash and high temperatures are common.
• Meet ANSI Type I (top impact)
Show More Close
 

Technical Specifications

Item # 5KAW8
Mfr. Model # 460409
UNSPSC #46181701
Shipping Weight 0.85 lbs
Country of Origin USA *
Item Hard Hat
Hard Hat Style Front Brim
Hard Hat ANSI Type 1
Hard Hat ANSI Class C, G
Hard Hat ANSI Type and Class Type 1, Class G
Series Skullgard(R)
Graphics None
Hard Hat Suspension 4 pt. Pinlock
Color Natural Tan
Fits Hat Size 6-1/2 to 8
Shell Material - Head Protection Phenolic
Accessory Slots No
Head Protection Venting No
Standards ANSI/ISEA Z89.1-2009, CSA Z94.1-2005
CSA Type 1
CSA Class E
* This product's country of origin is subject to change

Welcome Sign In