Check Availability
  • MSA 

    Front Brim Hard Hat, 4 pt. Ratchet Suspension, Red/White/Blue, Hat Size: 6-1/2 to 8

  • Item # 4RB52
  • Mfr. Model # 10052945
  • (1)
Front Brim Hard Hat, 4 pt. Ratchet Suspension, Red/White/Blue, Hat Size: 6-1/2 to 8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Freedom Series™ hard hat features polyethylene shell construction, and 4-pc. Ratchet suspension. Lightweight, durable slotted cap.
Show More Close
 

Technical Specifications

Item # 4RB52
Mfr. Model # 10052945
UNSPSC #46181701
Catalog Page 1636
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Hard Hat
Hard Hat Style Front Brim
Hard Hat ANSI Type 1
Hard Hat ANSI Class C, E
Hard Hat ANSI Type and Class Type 1, Class E
Series Freedom Series(R)
Graphics American Flag
Hard Hat Suspension 4 pt. Ratchet
Color Red/White/Blue
Fits Hat Size 6-1/2 to 8
Shell Material - Head Protection Polyethylene
Accessory Slots Yes
Head Protection Venting No
Standards ANSI Z89.1-2014, CSA Z94.1-2015
CSA Type 1
CSA Class E
* This product's country of origin is subject to change

Welcome Sign In