Check Availability
  • MSA 

    Front Brim Hard Hat, 4 pt. Ratchet Suspension, White, Hat Size: 6-1/2 to 8

  • Item # 4MD41
  • Mfr. Model # 475396
Front Brim Hard Hat, 4 pt. Ratchet Suspension, White, Hat Size: 6-1/2 to 8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Layers of pressure-laminated, resin-impregnated textiles offer protection where metal splash and high temperatures are common.
Show More Close
 

Technical Specifications

Item # 4MD41
Mfr. Model # 475396
UNSPSC #46181701
Shipping Weight 0.95 lbs
Country of Origin USA *
Item Hard Hat
Hard Hat Style Front Brim
Hard Hat ANSI Type 1
Hard Hat ANSI Class G
Hard Hat ANSI Type and Class Type 1, Class G
Series Skullgard(R)
Graphics None
Hard Hat Suspension 4 pt. Ratchet
Color White
Fits Hat Size 6-1/2 to 8
Shell Material - Head Protection Phenolic
Accessory Slots No
Head Protection Venting No
Standards ANSI/ISEA Z89.1-2014
* This product's country of origin is subject to change

Welcome Sign In