Check Availability
  • MSA 

    Front Brim Hard Hat, 4 pt. Pinlock Suspension, Brown, Hat Size: One Size Fits Most

  • Item # 4MD02
  • Mfr. Model # 464658
Front Brim Hard Hat, 4 pt. Pinlock Suspension, Brown, Hat Size: One Size Fits Most
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The V-Gard® protective cap provides outstanding head protection with a polyethylene shell and a front brim for additional protection from UV rays, rain, and falling dust and debris. Self-adjusting crown straps help ensure a comfortable custom fit. Cap is slotted to allow easy attachment of accessories, such as hearing protection and muffs, face shields, and welding shields.
• ANSI Type 1
• Class C and E
Show More Close
 

Technical Specifications

Item # 4MD02
Mfr. Model # 464658
UNSPSC #46181701
Catalog Page 1635
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Hard Hat
Hard Hat Style Front Brim
Hard Hat ANSI Type 1
Hard Hat ANSI Class C, E
Series V-Gard
Graphics None
Hard Hat Suspension 4 pt. Pinlock
Color Brown
Fits Hat Size One Size Fits Most
Shell Material - Head Protection Polyethylene
Accessory Slots Yes
Head Protection Venting No
Standards ANSI Z89.1-2014, CSA Z94.1-2015
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms