Check Availability
  • MSA 

    Front Brim Hard Hat, 4 pt. Pinlock Suspension, White, Hat Size: One Size Fits Most

  • Item # 4LN92
  • Mfr. Model # 454728
Front Brim Hard Hat, 4 pt. Pinlock Suspension, White, Hat Size: One Size Fits Most
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

MSA Topgard® protective hard cap is specially designed for use in industries that require dielectric protection, such as utilities. The polycarbonate shell maintains its impact resistance over a wide range of temperatures, and features accessory slots that make it easy to attach safety equipment, such as hearing protection and muffs, face shields, welding shields, and goggles.
• ANSI Type 1
• Class C and E
Show More Close
 

Technical Specifications

Item # 4LN92
Mfr. Model # 454728
UNSPSC #46181701
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Hard Hat
Hard Hat Style Front Brim
Hard Hat ANSI Type 1
Hard Hat ANSI Class E
Hard Hat ANSI Type and Class Type 1, Class E
Series TopGard(R)
Graphics None
Hard Hat Suspension 4 pt. Pinlock
Color White
Fits Hat Size One Size Fits Most
Shell Material - Head Protection Polyethylene
Accessory Slots No
Head Protection Venting No
Standards ANSI/ISEA Z89.1-2014, CSA Z94.1-2005 Class E
CSA Type 1
CSA Class E
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In