Check Availability
  • MSA 

    Front Brim Hard Hat, 4 pt. Pinlock Suspension, Pink, Hat Size: 6-1/2 to 8

  • Item # 3RRV4
  • Mfr. Model # 485364
Front Brim Hard Hat, 4 pt. Pinlock Suspension, Pink, Hat Size: 6-1/2 to 8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

MSA V-Gard® protective hard cap has a front brim that helps keep rain, sun, and falling debris out of your eyes. The polycarbonate shell provides outstanding impact protection and features accessory slots that make it easy to attach safety equipment, such as hearing protection and muffs, face shields, welding shields, and goggles. Self-adjusting crown straps help ensure a comfortable fit.
• ANSI Type 1
• Class C and E
Show More Close
 

Technical Specifications

Item # 3RRV4
Mfr. Model # 485364
UNSPSC #46181701
Catalog Page 1635
Shipping Weight 0.76 lbs
Country of Origin USA *
Item Hard Hat
Hard Hat Style Front Brim
Hard Hat ANSI Type 1
Hard Hat ANSI Class C, E
Series V-Gard(R)
Graphics None
Hard Hat Suspension 4 pt. Pinlock
Color Pink
Fits Hat Size 6-1/2 to 8
Shell Material - Head Protection Polyethylene
Accessory Slots Yes
Head Protection Venting No
Standards ANSI Z89.1-2014, CSA Z94.1-2015
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms