Check Availability
  • MSA 

    Front Brim Hard Hat, 6 pt. Ratchet Suspension, White, Hat Size: 6-1/2 to 8

  • Item # 3RRV1
  • Mfr. Model # 10034027
Front Brim Hard Hat, 6 pt. Ratchet Suspension, White, Hat Size: 6-1/2 to 8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

V-Gard® hard hat has slots for easy attachment of accessories such as hearing protection. Vented cap provides improved air circulation.
Show More Close
 

Technical Specifications

Item # 3RRV1
Mfr. Model # 10034027
UNSPSC #46181701
Catalog Page 1636
Shipping Weight 0.85 lbs
Country of Origin USA *
Item Hard Hat
Hard Hat Style Front Brim
Hard Hat ANSI Type 1
Hard Hat ANSI Class C
Hard Hat ANSI Type and Class Type 1, Class C
Series V-Gard 500
Graphics None
Hard Hat Suspension 6 pt. Ratchet
Color White
Fits Hat Size 6-1/2 to 8
Shell Material - Head Protection Polyethylene
Accessory Slots Yes
Head Protection Venting Yes
Standards ANSI Z89.1-2014, CSA Z94.1-2015
* This product's country of origin is subject to change

Welcome Sign In