Check Availability
  • MSA 

    Front Brim Hard Hat, 6 pt. Ratchet Suspension, Red, Hat Size: 6-1/2 to 8

  • Item # 3RRU9
  • Mfr. Model # 10034031
Front Brim Hard Hat, 6 pt. Ratchet Suspension, Red, Hat Size: 6-1/2 to 8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

V-Gard® hard hat has slots for easy attachment of accessories such as hearing protection. Vented cap provides improved air circulation.
Show More Close
 

Technical Specifications

Item # 3RRU9
Mfr. Model # 10034031
UNSPSC #46181701
Catalog Page 1635
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Hard Hat
Hard Hat Style Front Brim
Hard Hat ANSI Type 1
Hard Hat ANSI Class C
Series V-Gard 500
Graphics None
Hard Hat Suspension 6 pt. Ratchet
Color Red
Fits Hat Size 6-1/2 to 8
Shell Material - Head Protection Polyethylene
Accessory Slots Yes
Head Protection Venting Yes
Standards ANSI Z89.1-2014, CSA Z94.1-2015
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms