Check Availability
  • MSA 

    Front Brim Hard Hat, 4 pt. Ratchet Suspension, White, Hat Size: 6-1/2 to 8

  • Item # 3RRR8
  • Mfr. Model # 475385
Front Brim Hard Hat, 4 pt. Ratchet Suspension, White, Hat Size: 6-1/2 to 8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

MSA Topgard® protective hard cap is specially designed for use in industries that require dielectric protection, such as utilities. The polycarbonate shell maintains its impact resistance over a wide range of temperatures, and features accessory slots that make it easy to attach safety equipment, such as hearing protection and muffs, face shields, welding shields, and goggles.
• ANSI Type 1
• Class C and E
Show More Close
 

Technical Specifications

Item # 3RRR8
Mfr. Model # 475385
UNSPSC #46181701
Shipping Weight 0.85 lbs
Country of Origin USA *
Item Hard Hat
Hard Hat Style Front Brim
Hard Hat ANSI Type 1
Hard Hat ANSI Class E
Series TopGard
Graphics None
Hard Hat Suspension 4 pt. Ratchet
Color White
Fits Hat Size 6-1/2 to 8
Shell Material - Head Protection Polycarbonate
Accessory Slots Yes
Head Protection Venting No
Standards ANSI/ISEA Z89.1-2014 Class E, CSA Z94.1-2005 Class E
CSA Type 1
CSA Class E
Includes Hard Hat, Suspension, Instructions
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms