Check Availability
  • MSA 

    Front Brim Hard Hat, 4 pt. Ratchet Suspension, Blue, Hat Size: 6-1/2 to 8

  • Item # 3RRR7
  • Mfr. Model # 475380
Front Brim Hard Hat, 4 pt. Ratchet Suspension, Blue, Hat Size: 6-1/2 to 8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

MSA Topgard® protective hard cap is specially designed for use in industries that require dielectric protection, such as utilities. The polycarbonate shell maintains its impact resistance over a wide range of temperatures, and features accessory slots that make it easy to attach safety equipment, such as hearing protection and muffs, face shields, welding shields, and goggles.
• ANSI Type 1
• Class C and E
Show More Close
 

Technical Specifications

Item # 3RRR7
Mfr. Model # 475380
UNSPSC #46181701
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Hard Hat
Hard Hat Style Front Brim
Hard Hat ANSI Type 1
Hard Hat ANSI Class C, E
Hard Hat ANSI Type and Class Type 1, Class E
Series TopGard
Graphics None
Hard Hat Suspension 4 pt. Ratchet
Color Blue
Fits Hat Size 6-1/2 to 8
Shell Material - Head Protection Polycarbonate
Accessory Slots Yes
Head Protection Venting No
Standards ANSI/ISEA Z89.1-2014, CSA Z94.1-2005 Class E
CSA Type 1
CSA Class E
* This product's country of origin is subject to change

Welcome Sign In