Check Availability
  • MSA 

    Front Brim Hard Hat, 4 pt. Pinlock Suspension, Hi-Visibility Orange, Hat Size: 6-1/2 to 8

  • Item # 3PUP9
  • Mfr. Model # 488148
Front Brim Hard Hat, 4 pt. Pinlock Suspension, Hi-Visibility Orange, Hat Size: 6-1/2 to 8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

MSA V-Gard® nonvented protective hard cap has a tough, lightweight polyethylene shell with slots to permit easy attachment of accessories such as hearing protection. The front brim provides extra protection for your forehead and face, and the 4-point ratcheting suspension helps ensure a comfortable, custom, slip-resistant fit.
Show More Close
 

Technical Specifications

Item # 3PUP9
Mfr. Model # 488148
UNSPSC #46181701
Catalog Page 1635
Shipping Weight 0.75 lbs
Country of Origin USA *
Item Hard Hat
Hard Hat Style Front Brim
Hard Hat ANSI Type 1
Hard Hat ANSI Class C, E
Series V-Gard(R)
Graphics None
Hard Hat Suspension 4 pt. Pinlock
Color Hi-Visibility Orange
Fits Hat Size 6-1/2 to 8
Shell Material - Head Protection Polyethylene
Accessory Slots Yes
Head Protection Venting No
Standards ANSI Z89.1-2014, CSA Z94.1-2015
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms