Check Availability
  • MSA 

    Front Brim Hard Hat, 4 pt. Ratchet Suspension, Yellow, Hat Size: 6-1/2 to 8

  • Item # 3PB96
  • Mfr. Model # 804939
Front Brim Hard Hat, 4 pt. Ratchet Suspension, Yellow, Hat Size: 6-1/2 to 8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Vanguardâ„¢ II hard hat is slotted with 4-pt. ratchet suspension. Constructed of a lightweight polyethylene shell.
Show More Close
 

Technical Specifications

Item # 3PB96
Mfr. Model # 804939
UNSPSC #46181701
Catalog Page 1636
Shipping Weight 1.15 lbs
Country of Origin USA *
Item Hard Hat
Hard Hat Style Front Brim
Hard Hat ANSI Type 2
Hard Hat ANSI Class C, E
Hard Hat ANSI Type and Class Type 2, Class E
Series Vanguard(TM)
Graphics None
Hard Hat Suspension 4 pt. Ratchet
Color Yellow
Fits Hat Size 6-1/2 to 8
Shell Material - Head Protection Polyethylene
Accessory Slots Yes
Head Protection Venting No
Standards ANSI Z89.1-2014, CSA Z94.1-2015
CSA Type 2
CSA Class E
* This product's country of origin is subject to change

Welcome Sign In