Check Availability
  • MSA 

    Front Brim Hard Hat, 4 pt. Ratchet Suspension, Yellow, Hat Size: 6-1/2 to 8

  • Item # 3NXX3
  • Mfr. Model # 486959
Front Brim Hard Hat, 4 pt. Ratchet Suspension, Yellow, Hat Size: 6-1/2 to 8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

MSA Thermalgard® protective hard cap is designed specifically to provide protection in high-temperature environments, such as welding, manufacturing, steel fabrication, and mining. The smooth glass-reinforced nylon shell has a beaded edge for improved rigidity, and is slotted for use with accessories such as hearing protection and muffs, welding shields, and faceshields. the front brim provides additional forehead protection.
Show More Close
 

Technical Specifications

Item # 3NXX3
Mfr. Model # 486959
UNSPSC #46181706
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Hard Hat
Hard Hat Style Front Brim
Hard Hat ANSI Type 1
Hard Hat ANSI Class C, G
Hard Hat ANSI Type and Class Type 1, Class G
Series Thermalgard
Graphics None
Hard Hat Suspension 4 pt. Ratchet
Color Yellow
Fits Hat Size 6-1/2 to 8
Shell Material - Head Protection Glass-Reinforced Nylon
Accessory Slots Yes
Head Protection Venting No
Standards ANSI/ISEA Z89.1-2014 Class G, CSA Z94.1-2005 Class G
CSA Type 1
CSA Class G
* This product's country of origin is subject to change

Welcome Sign In