Check Availability
  • MSA 

    Front Brim Hard Hat, 4 pt. Ratchet Suspension, Black, Hat Size: 6-1/2 to 8

  • Item # 3NXX1
  • Mfr. Model # 492559
  • (1)
Front Brim Hard Hat, 4 pt. Ratchet Suspension, Black, Hat Size: 6-1/2 to 8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

MSA V-Gard® protective hard hat has a tough, lightweight shell with slots to permit easy attachment of accessories such as hearing protection. The front brim provides additional protection for your forehead and face. 4-point ratcheting suspension helps ensure a custom, comfortable, slip-resistant fit.
Show More Close
 

Technical Specifications

Item # 3NXX1
Mfr. Model # 492559
UNSPSC #46181706
Catalog Page 1635
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Hard Hat
Hard Hat Style Front Brim
Hard Hat ANSI Type 1
Hard Hat ANSI Class E
Series V-Gard
Graphics None
Hard Hat Suspension 4 pt. Ratchet
Color Black
Fits Hat Size 6-1/2 to 8
Shell Material - Head Protection Polyethylene
Accessory Slots Yes
Head Protection Venting No
Standards ANSI Z89.1-2014, CSA Z94.1-2015
CSA Type 1
CSA Class E
Includes Hard Hat, Suspension, Instructions
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms