Check Availability
  • MSA 

    Front Brim Hard Hat, 4 pt. Ratchet Suspension, Yellow, Hat Size: 6-1/2 to 8

  • Item # 3NXW5
  • Mfr. Model # 10074069
Front Brim Hard Hat, 4 pt. Ratchet Suspension, Yellow, Hat Size: 6-1/2 to 8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tough, lightweight shell. Slotted cap permits easy attachment of accessories such as hearing protection.
Show More Close
 

Technical Specifications

Item # 3NXW5
Mfr. Model # 10074069
UNSPSC #46181706
Catalog Page 1635
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Hard Hat
Hard Hat Style Front Brim
Hard Hat ANSI Type 1
Hard Hat ANSI Class C, E
Series SmoothDome
Graphics None
Hard Hat Suspension 4 pt. Ratchet
Color Yellow
Fits Hat Size 6-1/2 to 8
Shell Material - Head Protection Polyethylene
Accessory Slots Yes
Head Protection Venting No
Standards ANSI Z89.1-2014, CSA Z94.1-2015
CSA Type 1
CSA Class E
Includes Hard Hat, Suspension, Instructions
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms