Check Availability
  • MSA 

    Front Brim Hard Hat, 4 pt. Ratchet Suspension, Blue, Hat Size: 6-1/2 to 8

  • Item # 3NXW4
  • Mfr. Model # 10074068
Front Brim Hard Hat, 4 pt. Ratchet Suspension, Blue, Hat Size: 6-1/2 to 8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tough, lightweight shell. Slotted cap permits easy attachment of accessories such as hearing protection.
Show More Close
 

Technical Specifications

Item # 3NXW4
Mfr. Model # 10074068
UNSPSC #46181706
Catalog Page 1635
Shipping Weight 0.91 lbs
Country of Origin USA *
Item Hard Hat
Hard Hat Style Front Brim
Hard Hat ANSI Type 1
Hard Hat ANSI Class C, E
Series SmoothDome(R)
Graphics None
Hard Hat Suspension 4 pt. Ratchet
Color Blue
Fits Hat Size 6-1/2 to 8
Shell Material - Head Protection Polyethylene
Accessory Slots Yes
Head Protection Venting No
Standards ANSI Z89.1-2014, CSA Z94.1-2015
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms