Check Availability
  • Hard Hats and Helmets
  • MSA 

    Front Brim Hard Hat, Type 1, Class G ANSI Classification, Comfo-Cap, Staz-On

  • Item # 22EY99
  • Mfr. Model # 91522
Front Brim Hard Hat,  Type 1, Class G ANSI Classification,  Comfo-Cap,  Staz-On
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22EY99
Mfr. Model # 91522
UNSPSC #46181701
Shipping Weight 1.47 lbs
Country of Origin USA *
Item Hard Hat
ANSI Classification Type 1, Class G
Head Protection Style Front Brim
Head Protection Suspension Type Staz-On
Head Protection Color White
Head Protection Graphics No Graphics
Fits Hat Size 6-1/2 to 8
Head Protection Material Polycarbonate
Head Protection Venting No
High Visibility No
Standards ANSI/ISEA Z89.1-2009
Series Comfo-Cap
ANSI Electrical Class C, G
ANSI Impact Type 1
Color/Graphics Type Basic Colors
Suspension Adjustment Type Staz-On
Application Mining
CSA Class G
CSA Type 1
Accessory Slots No
Head Protection Brand MSA
* This product's country of origin is subject to change

Welcome Sign In