Check Availability
  • MSA 

    Front Brim Hard Hat, 4 pt. Ratchet Suspension, Robin's Egg Blue, Hat Size: 6-1/2 to 8

  • Item # 22EY92
  • Mfr. Model # 495853
Front Brim Hard Hat, 4 pt. Ratchet Suspension, Robin's Egg Blue, Hat Size: 6-1/2 to 8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

MSA V-Gard® protective hard hat has a tough, lightweight shell with slots to permit easy attachment of accessories such as hearing protection. The front brim provides additional protection for your forehead and face. 4-point ratcheting suspension helps ensure a custom, comfortable, slip-resistant fit.
Show More Close
 

Technical Specifications

Item # 22EY92
Mfr. Model # 495853
UNSPSC #46181701
Catalog Page 1635
Shipping Weight 0.85 lbs
Country of Origin USA *
Item Hard Hat
Hard Hat Style Front Brim
Hard Hat ANSI Type 1
Hard Hat ANSI Class E
Series V-Gard
Graphics None
Hard Hat Suspension 4 pt. Ratchet
Color Robin's Egg Blue
Fits Hat Size 6-1/2 to 8
Shell Material - Head Protection Polyethylene
Accessory Slots Yes
Head Protection Venting No
Standards ANSI Z89.1-2014, CSA Z94.1-2015
CSA Type 1
CSA Class E
Includes Hard Hat, Suspension, Instructions
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms