Check Availability
  • MSA 

    Front Brim Hard Hat, Type 1, Class E ANSI Classification, V-Gard®, Pinlock (4-Point)

  • Item # 22EY86
  • Mfr. Model # 461180
Front Brim Hard Hat,  Type 1, Class E ANSI Classification,  V-Gard®,  Pinlock (4-Point)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22EY86
Mfr. Model # 461180
UNSPSC #46181701
Catalog Page 1636
Shipping Weight 0.75 lbs
Country of Origin USA *
Item Hard Hat
ANSI Classification Type 1, Class E
Head Protection Style Front Brim
Head Protection Suspension Type Pinlock (4-Point)
Head Protection Color Tan
Head Protection Graphics No Graphics
Fits Hat Size 6-1/2 to 8
Head Protection Material Polyethylene
Head Protection Venting No
High Visibility No
Standards ANSI Z89.1-2014, CSA Z94.1-2015
Series V-Gard(R)
ANSI Electrical Class C, E
ANSI Impact Type 1
Color/Graphics Type Basic Colors
Suspension Adjustment Type Pinlock
Number of Suspension Points 4
Application General Purpose
CSA Class E
CSA Type 1
Accessory Slots Yes
Head Protection Brand MSA
* This product's country of origin is subject to change

Welcome Sign In