Check Availability
  • MSA 

    Front Brim Hard Hat, 4 pt. Pinlock Suspension, Lime Green, Hat Size: One Size Fits Most

  • Item # 22EY79
  • Mfr. Model # 815558
Front Brim Hard Hat, 4 pt. Pinlock Suspension, Lime Green, Hat Size: One Size Fits Most
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

MSA V-Gard® nonvented protective hard cap has a tough, lightweight polyethylene shell with slots to permit easy attachment of accessories such as hearing protection. The front brim provides extra protection for your forehead and face, and the 4-point ratcheting suspension helps ensure a comfortable, custom, slip-resistant fit.
Show More Close
 

Technical Specifications

Item # 22EY79
Mfr. Model # 815558
UNSPSC #46181701
Catalog Page 1635
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Hard Hat
Hard Hat Style Front Brim
Hard Hat ANSI Type 1
Hard Hat ANSI Class C, E
Series V-Gard
Graphics None
Hard Hat Suspension 4 pt. Pinlock
Color Lime Green
Fits Hat Size One Size Fits Most
Shell Material - Head Protection Polyethylene
Accessory Slots Yes
Head Protection Venting No
Standards ANSI Z89.1-2014, CSA Z94.1-2015
CSA Type 1
CSA Class E
Includes Hard Hat, Suspension, Instructions
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms