Check Availability
  • MSA 

    Front Brim Hard Hat, 4 pt. Ratchet Suspension, White, Hat Size: 6-1/2 to 8

  • Item # 22EY48
  • Mfr. Model # 10118696
Front Brim Hard Hat, 4 pt. Ratchet Suspension, White, Hat Size: 6-1/2 to 8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

MSA V-Gard® hard hat and accessory system kit comes with a tinted polycarbonate visor, visor bracket, and retractable chin protector for outstanding and versatile head and face protection. The polyethylene-shell hard hat features a front brim and 4-point ratchet suspension for simple size adjustment, and is slotted, for quick, easy accessory attachment.
• Hard hat type 1
• Class C, E
Show More Close
 

Technical Specifications

Item # 22EY48
Mfr. Model # 10118696
UNSPSC #46181701
Shipping Weight 2.49 lbs
Country of Origin USA *
Item Hard Hat
Hard Hat Style Front Brim
Hard Hat ANSI Type 1
Hard Hat ANSI Class C, E
Hard Hat ANSI Type and Class Type 1, Class E
Series V-Gard
Graphics None
Hard Hat Suspension 4 pt. Ratchet
Color White
Fits Hat Size 6-1/2 to 8
Shell Material - Head Protection Polyethylene
Accessory Slots Yes
Head Protection Venting No
Standards ANSI/ISEA Z89.1-2009, CSA Z94.1-2005
Includes Debris Control Frame, Arc Nitrometer with Chin Protector
CSA Type 1
CSA Class E
* This product's country of origin is subject to change

Welcome Sign In