Check Availability
  • MSA 

    Front Brim Hard Hat, 4 pt. Ratchet Suspension, Orange, Hat Size: One Size Fits Most

  • Item # 22EY47
  • Mfr. Model # 10118694
Front Brim Hard Hat, 4 pt. Ratchet Suspension, Orange, Hat Size: One Size Fits Most
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

MSA V-Gard® hard hat and accessory system forestry kit comes with a variety of devices for above-the-shoulders protection in forestry applications. A polyethylene-shell hard hat features a front brim and 4-point ratchet suspension for easy size adjustment and is slotted, for easy accessory attachment. Additional items include a tinted polycarbonate visor, ear muffs (NR 28 dB), and retractable chin protector.
• Hard hat type 1
• Class C, E
Show More Close
 

Technical Specifications

Item # 22EY47
Mfr. Model # 10118694
UNSPSC #46181701
Shipping Weight 3.53 lbs
Country of Origin USA *
Item Hard Hat
Hard Hat Style Front Brim
Hard Hat ANSI Type 1
Hard Hat ANSI Class C, E
Series V-Gard
Graphics None
Hard Hat Suspension 4 pt. Ratchet
Color Orange
Fits Hat Size One Size Fits Most
Shell Material - Head Protection Polyethylene
Accessory Slots Yes
Head Protection Venting No
Standards ANSI/ISEA Z89.1-2009, CSA Z94.1-2005
CSA Type 1
CSA Class E
Includes V-Gard Cap, Debris Control Frame, Mesh Visor Nitrometer, Retractable Chin Protector, Cap Mount Earmuffs
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms