Check Availability
  • MSA 

    Front Brim Hard Hat, 4 pt. Ratchet Suspension, White, Hat Size: One Size Fits Most

  • Item # 22EY46
  • Mfr. Model # 10118695
Front Brim Hard Hat, 4 pt. Ratchet Suspension, White, Hat Size: One Size Fits Most
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

MSA V-Gard® hard hat and visor combo includes a hard hat with front brim and 4-point ratchet suspension for easy size adjustment. The polyethylene shell is slotted, for easy attachment of the included clear polycarbonate visor. An excellent choice for basic protection against impact, chemical splash, and UV rays.
• Hard hat type 1
• Class C, E
Show More Close
 

Technical Specifications

Item # 22EY46
Mfr. Model # 10118695
UNSPSC #46181701
Shipping Weight 2.27 lbs
Country of Origin USA *
Item Hard Hat
Hard Hat Style Front Brim
Hard Hat ANSI Type 1
Hard Hat ANSI Class C, E
Series V-Gard
Graphics None
Hard Hat Suspension 4 pt. Ratchet
Color White
Fits Hat Size One Size Fits Most
Shell Material - Head Protection Polyethylene
Accessory Slots Yes
Head Protection Venting No
Standards ANSI/ISEA Z89.1-2009, CSA Z94.1-2005
CSA Type 1
CSA Class E
Includes V-Gard Cap, Frame, Clear PC Visor
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms