Check Availability
  • MSA 

    Front Brim Hard Hat, 4 pt. Ratchet Suspension, White, Hat Size: 6-1/2 to 8

  • Item # 19XZ29
  • Mfr. Model # 10150199
Front Brim Hard Hat, 4 pt. Ratchet Suspension, White, Hat Size: 6-1/2 to 8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The comfort, quality, and durability of the V-Gard cap has made it a mainstay of the toughest worksites for years. A tough shell and brim provide outstanding impact protection while the self-adjusting crown straps ensure a comfortable fit. Slots allow attachment of MSA accessories while maintaining compliance for both the cap and accessory.
Show More Close
 

Technical Specifications

Item # 19XZ29
Mfr. Model # 10150199
UNSPSC #46181701
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Hard Hat
Hard Hat Style Front Brim
Hard Hat ANSI Type 1
Hard Hat ANSI Class C, E
Series V-Gard Green
Graphics None
Hard Hat Suspension 4 pt. Ratchet
Color White
Fits Hat Size 6-1/2 to 8
Shell Material - Head Protection HDPE
Accessory Slots Yes
Head Protection Venting No
Standards ANSI/ISEA Z89.1-2014, CSA Z94.1-2005 Class E
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms