Check Availability
  • MSA 

    Front Brim Hard Hat, 4 pt. Ratchet Suspension, Red, Hat Size: 6-1/2 to 8

  • Item # 10E659
  • Mfr. Model # 10034022
Front Brim Hard Hat, 4 pt. Ratchet Suspension, Red, Hat Size: 6-1/2 to 8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

V-GardĀ® 500 vented protective hard cap has a tough, lightweight polyethylene shell with slots to permit easy attachment of accessories such as hearing protection and lighting. The GlaregardĀ® underbrim surface helps reduce glare, and an extended rain trough helps protect in wet environments, while the front brim helps provide additional protection for your forehead and face.
Show More Close
 

Technical Specifications

Item # 10E659
Mfr. Model # 10034022
UNSPSC #46181701
Catalog Page 1635
Shipping Weight 0.85 lbs
Country of Origin USA *
Item Hard Hat
Hard Hat Style Front Brim
Hard Hat ANSI Type 1
Hard Hat ANSI Class C
Series V-Gard(R) 500
Graphics None
Hard Hat Suspension 4 pt. Ratchet
Color Red
Fits Hat Size 6-1/2 to 8
Shell Material - Head Protection Polyethylene
Accessory Slots Yes
Head Protection Venting Yes
Standards ANSI Z89.1-2014, CSA Z94.1-2015
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms