Check Availability
  • MSA 

    Front Brim Hard Hat, Staz-On Suspension, Green, Hat Size: 6-5/8 to 7-3/4

  • Item # 10D943
  • Mfr. Model # 91584
Front Brim Hard Hat, Staz-On Suspension, Green, Hat Size: 6-5/8 to 7-3/4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

MSA Comfo-Cap® is a low-profile hard hat that features a front lamp bracket, and a low crown clearance for low-ceiling areas, making it an excellent choice for mining applications. The polycarbonate shell has cross ridges on the crown for improved strength and rigidity. A 4-point pinlock suspension can be easily adjusted for a custom fit and improved stability. the front brim provides additional protection against UV rays, rain, and falling dust and debris.
• ANSI Type 1
• Class C, G
Show More Close
 

Technical Specifications

Item # 10D943
Mfr. Model # 91584
UNSPSC #46181701
Shipping Weight 0.95 lbs
Country of Origin USA *
Item Hard Hat
Hard Hat Style Front Brim
Hard Hat ANSI Type 1
Hard Hat ANSI Class C, G
Hard Hat ANSI Type and Class Type 1, Class G
Series Comfo-Cap
Graphics None
Hard Hat Suspension Staz-On
Color Green
Fits Hat Size 6-5/8 to 7-3/4
Shell Material - Head Protection Polycarbonate
Accessory Slots No
Head Protection Venting No
Standards ANSI/ISEA Z89.1-2009
CSA Type 1
CSA Class E
* This product's country of origin is subject to change

Welcome Sign In