Check Availability
  • MSA 

    Faceshield Bracket and Visor, Visor Material: Polycarbonate, Headgear Material: Polycarbonate

  • Item # 22EY45
  • Mfr. Model # 10118697
Faceshield Bracket and Visor, Visor Material: Polycarbonate, Headgear Material: Polycarbonate
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22EY45
Mfr. Model # 10118697
UNSPSC #46181701
Shipping Weight 2.45 lbs
Country of Origin Taiwan *
Item Faceshield Bracket and Visor
Visor Material Polycarbonate
Visor Color Clear
Visor Thickness 0.040"
Visor Width 9-1/2"
Visor Height 17"
Dielectric Protection Yes
Headgear Material Polycarbonate
Standards ANSI/ISEA Z87.1-2010
Headgear Color Black
Faceshield Assembly/Headgear Suspension Elastic Band
Headgear Style Full Crown
Visor Coating Anti-Fog, Scratch-Resistant
Disposable/ Reusable Reusable
Features V-Gard Accessory System Kit containing V-Gard Universal Frame for Caps with debris control and V-Gard clear, Polycarbonate visor. Does not contain MSA Safety Helmet.
Includes Frame, Shield, Insturctions
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms