Check Availability
Emergency Escape Hood, PVC, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The single-use, S-CAP™ emergency fire escape hood helps filter carbon monoxide and smoke from breathable air. It features a universal-size, design, with an adjustable head harness and cotton neck seal for easy donning. High-visibility yellow PVC hood.
Show More Close
 

Technical Specifications

Item # 1DKR6
Mfr. Model # 10064644
UNSPSC #46181522
Shipping Weight 2.0 lbs
Country of Origin Germany *
Item Disposable Emergency Fire Escape Hood
Used For Smoke and Gas Generated by Fires
Hood Material PVC
Mask Size Universal
Standards EN 403:2004
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In