Check Availability
  • MSA 

    Confined Space Winch, Winch Cable Length 65 ft., Winch Cable Dia. 1/4", 310 lb. Max. Working Load

  • Item # 29WK97
  • Mfr. Model # 10147301
Confined Space Winch, Winch Cable Length 65 ft., Winch Cable Dia. 1/4", 310 lb. Max. Working Load
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29WK97
Mfr. Model # 10147301
UNSPSC #24101608
Shipping Weight 34.05 lbs
Country of Origin China *
Item Confined Space Winch
Type Personnel 2 Way
Winch Cable Length 65 ft.
Winch Cable Dia. 1/4"
Winch Cable Material Stainless Steel
Max. Working Load 310 lb.
Winch Cable Tensile Strength 3600 lb.
Raising/Lowering Speed 25 fpm
Material of Construction Thermal Plastic, Metal, Rubber
Length 12"
Width 8"
Height 6"
Color Black/Yellow
For Use With Mfr. No. 10105271, 10117244
Standards OSHA
Includes Winch Bag, Manual
* This product's country of origin is subject to change

Welcome Sign In