Check Availability
  • MSA 

    Chin Strap,Polyester,Gray,PK10

  • Item # 52NY90
  • Mfr. Model # 10171104
Chin Strap,Polyester,Gray,PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Comfortable, adjustable Chin Strap helps keep MSA Safety headgear in place. It is designed to attach directly to the hard hat shell.
Show More Close
 

Technical Specifications

Item # 52NY90
Mfr. Model # 10171104
UNSPSC #46181701
Catalog Page 1635
Shipping Weight 0.35 lbs
Country of Origin Mexico *
Item Chin Strap
For Use With MSA Hard Hat
Material Polyester
Color Gray
Includes 2 Part 3/4" Polyester Webbing, Clip-On to Attach to Shell
* This product's country of origin is subject to change

Compliance and Restrictions