Check Availability
Gas Detector Charging Cradle,  6.7V Input Voltage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20V802
Mfr. Model # 10092233
UNSPSC #46171613
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Gas Detector Charging Cradle
For Use With Mfr. No. 10107602, 10107603, 10110443, 10110444, 10110445, 10110446, 10110488, 10110489
Input Voltage 6.7V
Temp. Range 14 to 104 Degrees F
Features Smart Charger, Fast Charger
Height 4-1/2"
Width 3-1/2"
Length 2-1/2"
Includes Charger Base
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In