Check Availability
  • MSA 

    Blue Polyethylene Bump Cap, Fits Hat Size: 6-1/2 to 8

  • Item # 4RB45
  • Mfr. Model # 10033650
Blue Polyethylene Bump Cap, Fits Hat Size: 6-1/2 to 8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring durable, high-density polyethylene (HDPE) construction this MSA® bump cap has perforated sides that allow for cross ventilation. The adjustable pinlock suspension system provides a customized fit. Model can help protect you from minor cuts, bumps, and bruises due to contact with stationary objects.
Note: This bump cap is not for use where ANSI-compliant head protection is required.
Show More Close
 

Technical Specifications

Item # 4RB45
Mfr. Model # 10033650
UNSPSC #46181701
Shipping Weight 0.51 lbs
Country of Origin Taiwan *
Item Bump Cap
Bump Cap Style Micro/Short Baseball Cap
Head Protection Venting No
Bump Cap Suspension Pinlock
Color Blue
Accessory Slots No
Fits Hat Size 6-1/2 to 8
Shell Material - Head Protection Polyethylene
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In