Check Availability
  • MSA 

    Belt Clip, Plastic, Black

  • Item # 20V803
  • Mfr. Model # 10094830
Belt Clip, Plastic, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20V803
Mfr. Model # 10094830
UNSPSC #46171613
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Belt Clip
For Use With Mfr. No. 10116924, 10116925, 10116926, 10116927, 10116928, 10116929
Color Black
Construction Plastic
Exterior Depth 3/8"
Exterior Length 2-3/4"
Exterior Width 1-1/4"
Features Rugged Design
Includes Clip
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In