Check Availability
  • MSA 

    Battery Charger

  • Item # 4FRP8
  • Mfr. Model # 10076107
Battery Charger
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the MSA lithium battery charger with MSA OptimAir® TL powered air-purifying respirators (PAPRs), Nos. 4AFV4 or 4AFV3, sold separately.
Show More Close
 

Technical Specifications

Item # 4FRP8
Mfr. Model # 10076107
UNSPSC #46182007
Catalog Page 1763
Shipping Weight 0.47 lbs
Country of Origin USA *
Item Battery Charger
For Use With Mfr. No.10081116, 55-488, 10081114, 10081115
* This product's country of origin is subject to change

Compliance and Restrictions