Check Availability
  • MSA 

    Battery Charger

  • Item # 2YRE1
  • Mfr. Model # 10076110
Battery Charger
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the MSA NiMH battery charger with MSA OptimAir® TL powered air-purifying respirators (PAPRs), Nos. 2YRC9 or 2YRD1, sold separately.
Show More Close
 

Technical Specifications

Item # 2YRE1
Mfr. Model # 10076110
UNSPSC #46182007
Catalog Page 1810
Shipping Weight 0.47 lbs
Country of Origin USA *
Item Battery Charger
For Use With Mfr. No. 10081114, 10081116
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In