Check Availability
  • MSA 

    Air Cylinder Cart, Steel, Green

  • Item # 45YT48
  • Mfr. Model # 10107535
Air Cylinder Cart, Steel, Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45YT48
Mfr. Model # 10107535
UNSPSC #24101501
Shipping Weight 25.0 lbs
Country of Origin USA *
Item Air Cylinder Cart
Color Green
Material Steel
Holds (2) High Pressure Cylinders, 4500 psi
Includes (2) Bottle Straps, Air Hose Rack, Adjustable Pull Handle, Low Pressure Alarm Whistle
* This product's country of origin is subject to change

Welcome Sign In