Check Availability
  • Half Mask Respirators
  • MSA 

    Advantage Half Mask Respirator, Respirator Connection Type: Bayonet, Mask Size: M

  • Item # 4LR40
  • Mfr. Model # 815444
Advantage Half Mask Respirator, Respirator Connection Type: Bayonet, Mask Size: M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The MSA Advantage® 200 LS half-facepiece respirator is soft, light, and comfortable. Sealing surface conforms to wearer. Thermoplastic rubber facepiece with single neckstrap.
Show More Close
 

Technical Specifications

Item # 4LR40
Mfr. Model # 815444
UNSPSC #46182002
Catalog Page 1762
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Half Mask Respirator
Facepiece Material Thermoplastic Rubber
Half Mask Suspension Type Standard
Head Harness Material Thermoplastic Elastomer
Cartridges Included No
Disposable/ Reusable Reusable
Mask Size M
Typical Application Asbestos Abatement, Grinding, Painting, Sanding, Welding
Series 200 LS Series
Respirator Connection Type Bayonet
Configured For Dual Cartridge
* This product's country of origin is subject to change

Welcome Sign In